
MC/AC cable to stud clip, 1/8" max flange, 14-2 to 10-3 MC/AC
Item #: 0373510
Cat #: MAC2
UPC: 782856326373
$ 1.30 EA
Company wide:
14,197
in stock
Documents & Guides
Snap-In Support, MC/AC Cable Flexible Conduit, Metal or Wood Stud and Up to 1/8 Inch Flange, Standard Packaging Quantity: 100.
Overview
Snap-In Support, MC/AC Cable Flexible Conduit, Metal or Wood Stud and Up to 1/8 Inch Flange, Standard Packaging Quantity: 100.
Manufactured with stabilizer legs for virtually "wobble-free" support Snaps into place on metal stud and beam flange No tools required for installation Pre-punched holes in clip allow it to be screwed to wood stud, concrete or block Compliant with NEC® Article 300.4(d), allowing cable to be positioned a minimum of 1-1/4" from face of stud Compliant with CEC Rule 12-618 for support of MC/AC cable Factory riveted assemblies are available for installation on flange, purlin, acoustical tee, drop wire, concrete, block or wood and metal stud MAC2 snaps in half to accommodate single run of cable effectively making two clips from one
Also known as: 782856326373, MAC2, CDYMAC2
Features & Benefits
- Manufactured with stabilizer legs for virtually "wobble-free" support
- Snaps into place on metal stud and beam flange
- No tools required for installation
- Pre-punched holes in clip allow it to be screwed to wood stud, concrete or block
- Compliant with NEC® Article 300.4(d), allowing cable to be positioned a minimum of 1-1/4" from face of stud
- Compliant with CEC Rule 12-618 for support of MC/AC cable
- Factory riveted assemblies are available for installation on flange, purlin, acoustical tee, drop wire, concrete, block or wood and metal stud
Specifications
| Material: | Spring Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Standards: | Build America Buy America Compliant |