4/0-4/0-2/0-4 USE-2/RHH/RHW-2 Aluminum 500'

Item #: 0280732

Cat #: 4A4A2A4ALMHFX500

UPC: 980120579092

$ 5.60 FT
Company wide:
25,214 in stock
Documents & Guides
(2) 4/0 AWG, (1) 2/0 with (1) 4 AWG Ground, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated, 500 Ft. Reel.

Overview

(2) 4/0 AWG, (1) 2/0 with (1) 4 AWG Ground, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated, 500 Ft. Reel.

Aluminum Mobile Home Feeder cable is designed for mobile homes as a service entrance cable. The cable is sunlight resistant and is approved for use in accordance with the recommendations of the National Electric Code in raceways and underground installations.

Also known as: 980120579092, 4A4A2A4ALMHFX500, 4/0 Mobile home wire, Mobile home feeder, 4/0-4/0-2/0 urd, triplex, 2/0-2/0-2/0-4, MHF

Specifications

Length: 500 ft
Color: Black
Volts AC: 600
Conductors: 4
Jacket: CPE
Length: 500 ft
Volts AC: 600
Jacket: CPE
Color: Black
Conductors: 4