SpectraCool Narrow, Stainless Steel, (Indoor)
Item #: 0275618
Cat #: N160116G051
UPC: 783510344436
$ 7360.92 EA
Company wide:
0
in stock
Documents & Guides
Nominal BTU/Hr: 800, Nominal Watts: 235, Max Current (A): 3.6/3.5, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 100/115 VAC, Height: 16.51", Width: 7.52", Depth: 6.30"
Overview
Nominal BTU/Hr: 800, Nominal Watts: 235, Max Current (A): 3.6/3.5, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 100/115 VAC, Height: 16.51", Width: 7.52", Depth: 6.30"
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510344436, N160116G051, HOFN160116G051
Specifications
| Width: | 7.520 in |
| Depth: | 6.300 in |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #3 |
| Height: | 16.510 in |
| Mounting: | Side wall |
| Weight: | 29.600 lb |
| Width: | 7.520 in |
| IP/NEMA Rating: | NEMA 12 |
| Finish: | Brushed #3 |
| Mounting: | Side wall |
| Depth: | 6.300 in |
| Material: | Stainless Steel 304 |
| Height: | 16.510 in |
| Weight: | 29.600 lb |