SpectraCool Narrow, Stainless Steel, Indoor
Item #: 0275613
Cat #: N160126G051
UPC: 783510344443
$ 7467.18 EA
Company wide:
0
in stock
Documents & Guides
Nominal BTU/Hr: 800, Nominal Watts: 235, Max Current (A): 1.5/1.5, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 220/230 VAC, Height: 16.51", Width: 7.52, Depth: 6.30"
Overview
Nominal BTU/Hr: 800, Nominal Watts: 235, Max Current (A): 1.5/1.5, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 220/230 VAC, Height: 16.51", Width: 7.52, Depth: 6.30"
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510344443, N160126G051, HOFN160126G051
Specifications
| Wattage: | 235 |
| Width: | 7.520 in |
| Depth: | 6.300 in |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #3 |
| BTU: | 800 |
| Height: | 16.510 in |
| Wattage: | 235 |
| Depth: | 6.300 in |
| Material: | Stainless Steel 304 |
| BTU: | 800 |
| Width: | 7.520 in |
| IP/NEMA Rating: | NEMA 12 |
| Finish: | Brushed #3 |
| Height: | 16.510 in |