
4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" KOs, Steel
Item #: 0237352
Cat #: 40E12
UPC: 687855750306
$ 5.42 EA
Company wide:
736
in stock
Documents & Guides
4" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2. Cubic Inches: 15.5".
Overview
4" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2. Cubic Inches: 15.5".
Appleton™ and O-Z/Gedney™ metallic 4" octagon boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855750306, 40E12, APP40E12
Specifications
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Diameter: | 4 in |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Number of Knockouts: | 4 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Diameter: | 4 in |
| Cubic Inches: | 15.500 in³ |
| Knockouts: | Yes |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 4 |