Search results
37,939 Found
Appleton
4" Square Box, Welded, 2-1/8" Depth, 1/2" Knockouts, Steel
Item #: 0518464
CAT #: 4SDEK
UPC: 687855771264
Company wide:
Appleton
Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Item #: 0003170
CAT #: RB7550
UPC: 781381654357
Company wide:
Appleton
Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Item #: 0480294
CAT #: HUB200DN
UPC: 687855002160
Company wide:
Appleton
4" Square Box, Welded, Metallic, 2-1/8" Deep, Vertical Bracket
Item #: 0540421
CAT #: 4SDVBEKPL
UPC: 687855771271
Company wide:
Appleton
4" Square Box, Welded, 1-1/2" Depth, 1/2" Knockouts, Steel
Item #: 0235713
CAT #: 4SEK
UPC: 687855703173
Company wide:
Appleton
Chase Nipple, 1/2", Malleable Iron
Item #: 0152870
CAT #: CN50
UPC: 781381195355
Company wide:
Appleton
Reducing Bushing, Threaded, 1" x 3/4", Steel
Item #: 0003157
CAT #: RB10075
UPC: 781381654500
Company wide:
Appleton
4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Item #: 0582466
CAT #: 8468C
UPC: 687855776757
Company wide:
Appleton
Conduit Body Gasket, Solid/Open Type, Diameter 3/4", Neoprene
Item #: 0002887
CAT #: GK75N
UPC: 781381432801
Company wide:
Appleton
4" Square Exposed Work Cover, (1) Duplex, 1/2" Raised
Item #: 0306883
CAT #: 8365N
UPC: 687855703005
Company wide:
Appleton
Conduit Body Cover, Screw-On/Flat Type, Diameter 3/4", Form 85, Aluminum
Item #: 0003010
CAT #: K75A
UPC: 781381470452
Company wide:
Appleton
Grounding Bushing, 2", Threaded, Insulated, Malleable Iron
Item #: 0002872
CAT #: GIB200L4AC
UPC: 781381091169
Company wide:
Appleton
4" Square Exposed Work Cover, (1) GFCI, 1/2" Raised
Item #: 0255333
CAT #: 8362
UPC: 687855620623
Company wide:
Appleton
Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Item #: 0479483
CAT #: HUB75DN
UPC: 687855002122
Company wide:
Appleton
Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Item #: 0479485
CAT #: HUB100DN
UPC: 687855002139
Company wide:
Appleton
Chase Nipple, 3/4", Malleable Iron
Item #: 0152871
CAT #: CN75
UPC: 781381195409
Company wide:
Appleton
4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Item #: 0072070
CAT #: 4SES
UPC: 687855751259
Company wide:
Appleton
Conduit Body Gasket, Solid/Open Type, Diameter 1", Neoprene
Item #: 0002875
CAT #: GK100-N
UPC: 781381433105
Company wide:
Appleton
4" Square Exposed Work Cover, (1) Toggle Switch, 1/2" Raised
Item #: 0072073
CAT #: 8361
UPC: 687855774708
Company wide:
Appleton
Conduit Body Cover, Screw-On/Flat Type, Diameter 1", Form 85, Aluminum
Item #: 0002986
CAT #: K100A
UPC: 781381470650
Company wide:
Appleton
4" Square Box, Welded, 2-1/8" Depth, 1/2" Knockouts, Steel
4 Inch Square Box, Welded, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) Eccentric, Bottom Knockouts: (2) 1/2 Inch, (2) Eccentric, 30.300 Cubic Inches, Steel
Item #: 0518464
CAT #: 4SDEK
UPC: 687855771264
Category:
4" Square Metallic Boxes
Company wide:
Appleton
4" Square Cover, Flat, Blank
4 Inch Square Cover, Blank, 0-Device, Cover, No Raise, Drawn, Metallic
Item #: 0078902
CAT #: 8465
UPC: 687855776450
Category:
4" Square Metallic Box Covers
Company wide:
Appleton
Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Reducing Bushing, 3/4 - 1/2 Inch, Threaded - NPT, Bushing Material: Steel.
Item #: 0003170
CAT #: RB7550
UPC: 781381654357
Category:
Steel Reducing Bushings
Company wide:
Appleton
Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Conduit Hub, 2 Inch, Insulated, Raintight, Zinc Die Cast
Item #: 0480294
CAT #: HUB200DN
UPC: 687855002160
Category:
Die Cast Zinc Conduit Hubs
Company wide:
Appleton
4" Square Box, Welded, Metallic, 2-1/8" Deep, Vertical Bracket
4 Inch Square Box, Welded, Metallic, Vertical Bracket, 2-1/8 Inch Deep, Side Knockouts: (6) 1/2 Inch with (3) Eccentric Knockouts, Bottom Knockouts: (2) 1/2 Inch (2) Eccentric Knockouts, Cubic Inches: 30.3
Item #: 0540421
CAT #: 4SDVBEKPL
UPC: 687855771271
Category:
4" Square Metallic Boxes With Brackets
Company wide:
Appleton
4" Square Box, Welded, 1-1/2" Depth, 1/2" Knockouts, Steel
4 Inch Square Box, Welded, 1-1/2 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) Eccentric, Bottom Knockouts: (2) 1/2 Inch, (2) Eccentric, 21 Cubic Inches, Steel
Item #: 0235713
CAT #: 4SEK
UPC: 687855703173
Category:
4" Square Metallic Boxes
Company wide:
Appleton
Chase Nipple, 1/2", Malleable Iron
Chase Nipple, 1/2 Inch, Material: Malleable Iron.
Item #: 0152870
CAT #: CN50
UPC: 781381195355
Category:
Iron Chase Nipples
Company wide:
Appleton
Reducing Bushing, Threaded, 1" x 3/4", Steel
Reducing Bushing, 1 - 3/4 Inch, Threaded - NPT, Bushing Material: Steel.
Item #: 0003157
CAT #: RB10075
UPC: 781381654500
Category:
Steel Reducing Bushings
Company wide:
Appleton
4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
4" Square Cover, 1-Device, Mud Ring, 5/8 Inch Raised, Drawn, Metallic
Item #: 0582466
CAT #: 8468C
UPC: 687855776757
Category:
4" Square Metallic Box Mud Rings
Company wide:
Appleton
Conduit Body Gasket, Solid/Open Type, Diameter 3/4", Neoprene
Conduit Body Gasket, Convertible Solid/Open Type, Form 35 and 85, Diameter 3/4 Inch, Neoprene
Item #: 0002887
CAT #: GK75N
UPC: 781381432801
Category:
Neoprene Conduit Body Gaskets
Company wide:
Appleton
4" Square Exposed Work Cover, (1) Duplex, 1/2" Raised
4" Square, Exposed Work Cover, Type: (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7".
Item #: 0306883
CAT #: 8365N
UPC: 687855703005
Category:
4" Square Metallic Box Covers
Company wide:
Appleton
Conduit Body Cover, Screw-On/Flat Type, Diameter 3/4", Form 85, Aluminum
Conduit Body Cover, Type Screw-On/Flat Cover, Form 85, Diameter 3/4 Inch, Aluminum, Furnished With Stainless Steel Fastening Screws
Item #: 0003010
CAT #: K75A
UPC: 781381470452
Category:
Aluminum Conduit Body Covers
Company wide:
Appleton
Grounding Bushing, 2", Threaded, Insulated, Malleable Iron
2", Insulated Ground Bushing, Threaded, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
Item #: 0002872
CAT #: GIB200L4AC
UPC: 781381091169
Category:
Threaded Ground Bushings
Company wide:
Appleton
4" Square Exposed Work Cover, (1) GFCI, 1/2" Raised
4" Square, Exposed Work Cover, Type: (1) GFCI/Decorator Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7".
Item #: 0255333
CAT #: 8362
UPC: 687855620623
Category:
4" Square Metallic Box Covers
Company wide:
Appleton
Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
3/4 Inch Insulated, Threaded Rigid Gasketed Conduit Hub
Item #: 0479483
CAT #: HUB75DN
UPC: 687855002122
Category:
Die Cast Zinc Conduit Hubs
Company wide:
Appleton
Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Conduit Hub, 1 Inch, Insulated, Raintight, Zinc Die Cast
Item #: 0479485
CAT #: HUB100DN
UPC: 687855002139
Category:
Die Cast Zinc Conduit Hubs
Company wide:
Appleton
DRWN HNDYBX 1-78D 12
Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 1-7/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0".
Item #: 0205793
CAT #: 4CS12
UPC: 687855749355
Category:
Metallic Handy Boxes
Company wide:
Appleton
Chase Nipple, 3/4", Malleable Iron
Chase Nipple, 3/4 Inch, Malleable Iron
Item #: 0152871
CAT #: CN75
UPC: 781381195409
Category:
Iron Chase Nipples
Company wide:
Appleton
4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (6) 1/2" & (4) 3/4". Cubic Inches: 21.0". Combo Extension-Thru-Ring. Top has (2) 8-32 Screws & Bottom has (2) Slide On Slots.
Item #: 0072070
CAT #: 4SES
UPC: 687855751259
Category:
4" Square Metallic Box Extension Rings
Company wide:
Appleton
2 IN COND NIP IRON
Bushed Nipple, Material: Malleable Iron, Finish: Zinc Plated, Length: 1.32 IN, Trade Size: 2 IN, Outside Diameter: 2.88 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 0.94 IN, Standard: UL 514B, UL File Number E14
Item #: 0152874
CAT #: CN200
UPC: 781381195607
Category:
Iron Chase Nipples
Company wide:
Appleton
Conduit Body Gasket, Solid/Open Type, Diameter 1", Neoprene
Conduit Body Gasket, Convertible Solid/Open Type, Form 35 and 85, Diameter 1 Inch, Neoprene
Item #: 0002875
CAT #: GK100-N
UPC: 781381433105
Category:
Neoprene Conduit Body Gaskets
Company wide:
Appleton
Chase Nipple, 1", Steel
Chase Nipple, 1 Inch, Material: Malleable Iron/Zinc Plated.
Item #: 0152872
CAT #: CN100
UPC: 781381195454
Category:
Iron Chase Nipples
Company wide:
Appleton
4" Square Exposed Work Cover, (1) Toggle Switch, 1/2" Raised
4" Square, Exposed Work Cover, Type: (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7".
Item #: 0072073
CAT #: 8361
UPC: 687855774708
Category:
4" Square Metallic Box Covers
Company wide:
Appleton
Conduit Body Cover, Screw-On/Flat Type, Diameter 1", Form 85, Aluminum
Conduit Body Cover, Type Screw-On/Flat Cover, Form 85, Diameter 1 Inch, Aluminum, Furnished With Stainless Steel Fastening Screws
Item #: 0002986
CAT #: K100A
UPC: 781381470650
Category:
Aluminum Conduit Body Covers
Company wide:
Over 37,939 Items found