
3-1/4" Octagon/Round Box Cover, Blank, Metallic
Item #: 0231246
Cat #: 8320
UPC: 687855774654
$ 4.83 EA
Company wide:
1,062
in stock
Documents & Guides
3-1/4" Octagon / 3-1/4" Round Box Cover. Type: Blank with 1/2" Knockout, Metallic.
Overview
3-1/4" Octagon / 3-1/4" Round Box Cover. Type: Blank with 1/2" Knockout, Metallic.
Appleton™ and O-Z/Gedney™ metallic round outlet and switch boxes and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855774654, 8320, APP8320
Specifications
| Diameter: | 3 1/4 in |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Number of Knockouts: | 1 |
| Knockouts: | Yes |
| Diameter: | 3 1/4 in |
| Material: | Steel |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Number of Knockouts: | 1 |