
4" Octagon/Round Box Cover, (1) 1/2" Knockout, Drawn, Metallic
Item #: 0231244
Cat #: 8413
UPC: 687855775552
$ 4.09 EA
Company wide:
959
in stock
Documents & Guides
4" Octagon Box Cover, Type: Blank with 1/2" Knockout, Drawn, Metallic.
Overview
4" Octagon Box Cover, Type: Blank with 1/2" Knockout, Drawn, Metallic.
Appleton™ and O-Z/Gedney™ metallic 4" octagon boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855775552, 8413, APP8413
Specifications
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Diameter: | 4 in |
| Number of Knockouts: | 1 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Diameter: | 4 in |
| Knockouts: | Yes |
| Material: | Steel |
| Number of Knockouts: | 1 |