10 Amp EFKB Front Cover with Pilot Light

Item #: 0228319

Cat #: EFKBJ1U2

UPC: 781381634649

$ 715.11 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 600V AC, 3 Device, EFKB Front Cover Only, Factory Sealed Cover Furnished with Pilot Light (6 Watt, 120V AC, Type 6S6 Lamp), (2) Momentary Pushbuttons and Face Mounting Screws. For use with EFD Type Outlet Boxes.

Overview

10 Amp, 600V AC, 3 Device, EFKB Front Cover Only, Factory Sealed Cover Furnished with Pilot Light (6 Watt, 120V AC, Type 6S6 Lamp), (2) Momentary Pushbuttons and Face Mounting Screws. For use with EFD Type Outlet Boxes.
Also known as: 781381634649, EFKBJ1U2, APPEFKBJ1U2

Specifications

Amps: 10
Gangs: 1
Volts AC: 600
Wattage: 6
Type: Pushbutton, Pilot Light
Amps: 10
Volts AC: 600
Type: Pushbutton, Pilot Light
Gangs: 1
Wattage: 6