4' 24W T5 LED Lamp, 35K

Item #: 0216092

Cat #: 24T5HO/46-835/IF33/P/DIM 10/1

UPC: 046677467135

$ 17.57 EA
Company wide:
242 in stock
Documents & Guides
LED Lamp, 24W, 120-277V/347-480V, Bulb: T5, Length: 48", Base: 2-Pin (G5), Lumens: 3300, CRI: 82, Color Temperature: 3500K, Rated average Life: 50,000 Hrs., Philips P/N 467134, 12NC 929001283804. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts *** ### DLC Listed ### P/N: 24T5HO/46-835/IF33/P/DIM 10/1, FKA: 24T5 LED/HO/48-3500 IF

Overview

LED Lamp, 24W, 120-277V/347-480V, Bulb: T5, Length: 48", Base: 2-Pin (G5), Lumens: 3300, CRI: 82, Color Temperature: 3500K, Rated average Life: 50,000 Hrs., Philips P/N 467134, 12NC 929001283804. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts *** ### DLC Listed ### P/N: 24T5HO/46-835/IF33/P/DIM 10/1, FKA: 24T5 LED/HO/48-3500 IF
Also known as: 046677467135, 24T5HO/46-835/IF33/P/DIM 10/1, PHI24T5HO46835IF33

Specifications

Wattage: 24
Lumens: 3300
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Volts AC: 347
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 24
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Volts AC: 347
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Lumens: 3300
Shape: T5 (Tubular)
Material: Plastic
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)