Operator Adapter For Universal Cutout

Item #: 0212741

Cat #: SITES

UPC: 783510281038

$ 395.23 EA
Company wide:
0 in stock
Operator Adapter For Universal Cutout, Material: Steel, For Use With Siemens I-T-E Max-Flex; Small Handle

Overview

Operator Adapter For Universal Cutout, Material: Steel, For Use With Siemens I-T-E Max-Flex; Small Handle

Used on all nVent HOFFMAN® Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34 and A4L3D HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism.

Also known as: 783510281038, SITES, HOFSITES

Specifications

Color: Gray
Height: 10.560 in
Weight: 1.500 lb
Depth: 0.500 in
Finish: Powder Coated
Width: 2.440 in
Color: Gray
Weight: 1.500 lb
Finish: Powder Coated
Height: 10.560 in
Depth: 0.500 in
Width: 2.440 in