Type 1, Door Frame 12" x 12"

Item #: 0207854

Cat #: AFDF1212P

UPC: 783510429300

$ 198.21 EA
Company wide:
5 in stock
Door Frame , Type1, Flush Mount, Size/Dims: 12" x 12", Material/Finish: Galv/Paint

Overview

Door Frame , Type1, Flush Mount, Size/Dims: 12" x 12", Material/Finish: Galv/Paint

Door Frame , Type1, Flush Mount, Size/Dims: 12" x 12", Material/Finish: Galv/Paint

Also known as: 783510429300, AFDF1212P, HOFAFDF1212P

Features & Benefits

  • Continuous hinge on door
  • Rugged black composite slide latch
  • Optional tamper-resistant lock kit includes cylinder lock, tamper-resistant screws and special driver bit

Specifications

Height: 12 in
Mounting: Flush
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel, Aluminum
Special Program: Hoffman On Demand
Height: 12 in
Width: 12 in
Color: Gray
Special Program: Hoffman On Demand
Mounting: Flush
IP/NEMA Rating: NEMA 1
Material: Steel, Aluminum