14 -8 AWG Copper Post Connector

Item #: 0202538

Cat #: CP-8

UPC: 783669029956

$ 6.77 EA
Company wide:
0 in stock
Documents & Guides
Copper Post Connector, Conductor Range 8-14, #10 Bolt Size, UL, CSA

Overview

Copper Post Connector, Conductor Range 8-14, #10 Bolt Size, UL, CSA
Also known as: 783669029956, CP-8, ILSCP8

Features & Benefits

  • For copper conductors only
  • Compact design saves space and reduces installation time
  • Suitable for use in circuits rated 35KV or less
  • Re-usable for efficient use and flexibility in the field

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 14 - 8
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 8
Mounting: 1-Hole
Stud Size: #10