CTap, 3/0-1/ AWG, 12-2 AWG, Burial Rated

Item #: 0173651

Cat #: TWCTR3/0T12

UPC: 783669689464

$ 29.84 EA
Company wide:
56 in stock
Documents & Guides
Permaground Copper Thin Wall C-Tap, Main Conductor Range 3/0-1/0, Tap Range 1/0-12, Yellow Color Code, UL

Overview

Permaground Copper Thin Wall C-Tap, Main Conductor Range 3/0-1/0, Tap Range 1/0-12, Yellow Color Code, UL
Also known as: 783669689464, TWCTR3/0T12, ILSTWCTR30T12

Features & Benefits

  • Manufactured from high strength copper alloy for maximum conductivity
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • Range taking to reduce inventory and give application flexibility
  • Bright dip finish resists corrosion and oxidation

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 12 - 3/0
Material: Copper
Allowable Gauge Range: 12 - 3/0
Standards: California Proposition 65