C Tap, 10-14 AWG, 14-16 AWG, Burial Rated

Item #: 0173603

Cat #: TWCTR10T16

UPC: 783669689372

$ 1.15 EA
Company wide:
63 in stock
Documents & Guides
Permaground Copper Thin Wall C-Tap, Main Conductor Range 10-14, Tap Range 14-16, Red Color Code, UL

Overview

Permaground Copper Thin Wall C-Tap, Main Conductor Range 10-14, Tap Range 14-16, Red Color Code, UL

Manufactured from high conductivity copper, Stamped with wire size, die index and part number, Range taking, UL Listed and CSA Certified for grounding and bonding, Bright dip finish

Also known as: 783669689372, TWCTR10T16, ILSTWCTR10T16

Features & Benefits

  • Manufactured from high strength copper alloy for maximum conductivity
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • Range taking to reduce inventory and give application flexibility
  • Bright dip finish resists corrosion and oxidation

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 10
Material: Copper
Allowable Gauge Range: 14 - 10
Standards: California Proposition 65