Meter, 800A, 50 kAIC, CT Base, Line Stud, Load Stud

Item #: 0165819

Cat #: 6067 HEE

UPC: 782051407808

$ 763.72 EA
Company wide:
4 in stock
Documents & Guides
800 Amp, 600V, 3-Phase, 50 kAIC, 3 or 4-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Stud. CT Provisions: 3. ***Used Primarily by Utilities in CA, ID & UT***

Overview

800 Amp, 600V, 3-Phase, 50 kAIC, 3 or 4-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Stud. CT Provisions: 3. ***Used Primarily by Utilities in CA, ID & UT***

At Eaton, we work with our customers to understand their day-to-day challenges so that we can deliver innovative B-Line series products, services and tools that help customers minimize complexity, increase efficiency, and maximize their profit.

Also known as: 782051407808, 6067 HEE, CIR6067HEE

Specifications

Phase: 3
Mounting: Enclosure
Amps: 800
Volts AC: 600
Interrupt Rating AC: 50 kA
Phase: 3
Amps: 800
Interrupt Rating AC: 50 kA
Mounting: Enclosure
Volts AC: 600