16 AWG TFN, Orange, 500'

Item #: 0164810

Cat #: 16TFNSOLORAX500

UPC:

$ 0.21 FT
Company wide:
9,500 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Orange, 500 Ft. Spool

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Orange, 500 Ft. Spool

Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.

Also known as: 16TFNSOLORAX500

Specifications

Length: 500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Color: Orange
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid