Cable to wood or metal stud support

Item #: 0152109

Cat #: CJ6

UPC: 782856504061

$ 1.53 EA
Company wide:
41,376 in stock
Documents & Guides
Colorado Jim Cable Support to Metal or Wood Studs, Hammer-On, Accommodates Up To 6 Conductors, 6-2 With Ground to 14-2 AWG, For Use With Non-Metallic Sheathed Cable or Metal Clad Cable, Includes Easy Locking Tabs, Cable Locating Ribs To Maintain Cable Separation, and Flared Edges for Cable Protection

Overview

Colorado Jim Cable Support to Metal or Wood Studs, Hammer-On, Accommodates Up To 6 Conductors, 6-2 With Ground to 14-2 AWG, For Use With Non-Metallic Sheathed Cable or Metal Clad Cable, Includes Easy Locking Tabs, Cable Locating Ribs To Maintain Cable Separation, and Flared Edges for Cable Protection

Easy-to-use locking tab Cable locating ribs to maintain cable separation Flared edges for cable protection NEC® 300.4D applicable For wood or metal stud

Also known as: 782856504061, CJ6, CDYCJ6, Slim jims, billings jim, chicago jim, Colorado jims, Tacoma Jay, CJ’s, Cj 6, Colorado strap, slim jim, Catcus Jacks, Colorado jim, Colorado Slim Jimmy

Features & Benefits

  • Easy-to-use locking tab
  • Cable locating ribs to maintain cable separation
  • Flared edges for cable protection
  • NEC® 300.4D applicable
  • For wood or metal stud

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized