16 AWG TFFN, Orange w/ Blue 2500'

Item #: 0145657

Cat #: 16TFFNSTRORABLUX25

UPC:

$ 0.20 FT
Company wide:
25,000 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange w/ Blue, 2500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange w/ Blue, 2500 ft. Spool.
Also known as: 16TFFNSTRORABLUX25, Tracer Wire, TFFN

Specifications

Color: Orange/Blue
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Orange/Blue
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded