PTK Sgl DR WD 36x24x12 Gray

Item #: 0132466

Cat #: PTRW362412G2

UPC: 783510235864

$ 1828.00 EA
Company wide:
0 in stock
ProTek Single-Door, UL and NEMA Type 4, 12, 36.30x23.62x11.81, Lt Gray, Steel

Overview

ProTek Single-Door, UL and NEMA Type 4, 12, 36.30x23.62x11.81, Lt Gray, Steel

ProTek Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510235864, PTRW362412G2, HOFPTRW362412G2

Features & Benefits

  • Solid-door cabinet provides complete physical and visual protection
  • Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection
  • All seams are fully welded and ground smooth
  • Doors are provided with ground studs to facilitate proper bonding and grounding of the cabinet
  • Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet
  • Key-locking wing knob is included on painted steel offering, providing access control to the cabinet; two keys are included with each cabinet
  • Stainless steel cabinet is provided with a quarter-turn slotted latch
  • One set of plated, self-grounding, tapped 10-32 rack angles per EIA universal spacing standards, which can be adjusted front-to-back, is provided with each center section of the cabinet; additional tapped- or square-hole rack angles can be added to the cabinet to provide additional mounting
  • Wall section welded panel studs which accommodate standard panels (steel and wood available), can be ordered separately

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 23.620 in
Height: 36.300 in
Depth: 11.810 in
IP/NEMA Rating: IP55, NEMA 4
Width: 23.620 in
Depth: 11.810 in
Material: Steel
Height: 36.300 in