Fire Barrier Rated Foam FIP Plug, Maroon, 2 inch

Item #: 0095765

Cat #: PLG2

UPC: 076308981266

$ 47.99 EA
Company wide:
4 in stock
Documents & Guides
3M PLG2 PLUG 2" MAROON - Firestop plug made of 3M™ Fire Barrier Rated Foam FIP 1-Step, a two-part, easy-to-handle expandable firestopping foam for wall and floor penetrations.

Overview

3M PLG2 PLUG 2" MAROON - Firestop plug made of 3M™ Fire Barrier Rated Foam FIP 1-Step, a two-part, easy-to-handle expandable firestopping foam for wall and floor penetrations.

3M™ Fire Barrier Plug is a replacement foam plug for 2-inch Round 3M™ Fire Barrier Pass-Through Device. This product works together with the device to help prevent the spread of smoke and fire. These foam plugs enhance the cold and hot smoke seal and help the system achieve UL classified L-Rating.

Also known as: 076308981266, PLG2, MMMPLG2, Fire Muffin

Specifications

Type: Fire Stop, Plug
Color: Red
Type: Fire Stop, Plug
Color: Red