4" Octagon/Round Box Cover, Blank, Metallic

Item #: 0078900

Cat #: 8403

UPC: 687855775255

$ 1.49 EA
Company wide:
1,130 in stock
4" Octagon / 4" Round Box Cover. Type: Blank, Metallic.

Overview

4" Octagon / 4" Round Box Cover. Type: Blank, Metallic.

Appleton™ and O-Z/Gedney™ metallic 4" octagon boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855775255, 8403, APP8403, Mud ring, 4/0 round mud ring

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in