
Rigid Three-Piece Coupling, 4", Threaded, Malleable
Item #: 0078568
Cat #: EC400
UPC: 781381248150
$ 572.13 EA
Company wide:
13
in stock
Documents & Guides
Rigid Three-Piece Coupling, 4", Threaded, Malleable
Overview
Rigid Three-Piece Coupling, 4", Threaded, Malleable
O-Z/Gedney™ threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90° change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.
Also known as: 781381248150, EC400, APPEC400, 3 piece conduit coupling, Butterfield
Specifications
| Material: | Malleable Iron |
| Diameter: | 4 in |
| Insulation: | Non-Insulated |
| Material: | Malleable Iron |
| Insulation: | Non-Insulated |
| Diameter: | 4 in |