Non-Metallic Liquidtight, 3/4", Gray, 100' Coil

Item #: 0073832

Cat #: 34NMFX100

UPC: 980050029773

$ 1.06 FT
Company wide:
55,090 in stock
Documents & Guides
Non-Metallic Liquidtight Conduit, 3/4", Gray, 100' Coil, UL Listed for Outdoor Use & Sunlight Resistant

Overview

Non-Metallic Liquidtight Conduit, 3/4", Gray, 100' Coil, UL Listed for Outdoor Use & Sunlight Resistant

Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.

Also known as: 980050029773, 34NMFX100, kwik-flex, car flex, 34lnmf, Poly

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Gray
Type: LFNC-B
Diameter: 3/4 in
Color: Gray
Length: 100 ft
Type: LFNC-B