
3-1/4" Octagon Box, 1-1/2" Deep, 1/2" KOs, Drawn, Steel
Item #: 0072072
Cat #: 560LXE
UPC: 687855765102
$ 25.56 EA
Company wide:
916
in stock
Documents & Guides
3-1/4" Octagon Box with Non-Metallic Sheathed Cable Clamps & Plaster Ears, Drawn, Metallic. Depth: 1-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (8) 21/32" (priouts). Bottom Knockouts: (1) 1/2". Cubic Inches: 11.9".
Overview
3-1/4" Octagon Box with Non-Metallic Sheathed Cable Clamps & Plaster Ears, Drawn, Metallic. Depth: 1-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (8) 21/32" (priouts). Bottom Knockouts: (1) 1/2". Cubic Inches: 11.9".
Appleton™ and O-Z/Gedney™ metallic 3-1/4" octagon boxes and extension rings are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job
Also known as: 687855765102, 560LXE, APP560LXE, 3/0 cut in with ears, 3/0 cut in
Specifications
| Knockout Diameter: | 1/2 in, 21/32 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 11.900 in³ |
| Knockout Diameter: | 1/2 in, 21/32 in |
| Material: | Steel |
| Cubic Inches: | 11.900 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |