2/0 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 0070219

Cat #: 2AUSEABLAX1000

UPC: 980120578316

$ 1.40 FT
Company wide:
18,744 in stock
Documents & Guides
2/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

2/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Also known as: 980120578316, 2AUSEABLAX1000

Specifications

Length: 1000 ft
Color: Black
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Length: 1000 ft
Gauge: 2/0 AWG
Conductors: 1
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE