2 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 0069639

Cat #: 2USEABLAX1000

UPC: 980120577760

$ 0.79 FT
Company wide:
40,016 in stock
Documents & Guides
2 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 1000 ft. Reel.

Overview

2 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 1000 ft. Reel.

Primarily used as Type USE-2 direct-buried underground service entrance, but is also listed for RHH or RHW-2 making it suitable for applications in raceways for general purpose lighting and power circuits. This multiple listing offers a unique advantage to the installer to purchase one product that is suitable for installation on both sides of service-point and where service-point is located within the envelope of the building.

Also known as: 980120577760, 2USEABLAX1000

Specifications

Length: 1000 ft
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 1000 ft
Gauge: 2 AWG
Conductors: 1
Color: Black
Volts AC: 600
Jacket: CPE