SER Service Entrance Cable, 1/0-3, Aluminum, 1000'

Item #: 0069542

Cat #: 1A3SERGX1000

UPC: 739373024756

$ 3.35 FT
Company wide:
98,589 in stock
Documents & Guides
(3) 1/0 AWG and (1) 2 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(3) 1/0 AWG and (1) 2 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.

Also known as: 739373024756, 1A3SERGX1000, 1/0 SE, #1/0 XHHW AL

Specifications

Conductors: 3
Jacket: PVC
Color: Gray
Length: Cut to Length, 21000 ft
Gauge: 1/0 AWG
Volts AC: 600
Material: Aluminum
Conductors: 3
Color: Gray
Gauge: 1/0 AWG
Material: Aluminum
Jacket: PVC
Length: Cut to Length, 21000 ft
Volts AC: 600