8426-11 COLD SHRINK INSULATORXP60

Item #: 0064172

Cat #: 8426-11

UPC: 054007344582

$ 57.67 EA
Company wide:
0 in stock
Documents & Guides
8426-11 COLD SHRINK INSULATORXP60

Overview

8426-11 COLD SHRINK INSULATORXP60

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. 

Also known as: 054007344582, 8426-11, MMM842611

Specifications

Volts AC: 1kV
Color: Black
Length: 11 in
Allowable Gauge Range: 2/0 - 3/0
Volts AC: 1kV
Length: 11 in
Color: Black
Allowable Gauge Range: 2/0 - 3/0