Color Coding Electrical Tape, Orange, 1/2" x 20'

Item #: 0064029

Cat #: 35-1/2X20FT-OR

UPC: 054007102731

$ 3.57 EA
Company wide:
152 in stock
Electrical Color Coding Tape, Vinyl, 1/2 Inch x 20 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Orange

Overview

Electrical Color Coding Tape, Vinyl, 1/2 Inch x 20 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Orange

Scotch® Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007102731, 35-1/2X20FT-OR, MMM35ORA12X20FT

Specifications

Width: 1/2 in
Material: Vinyl, PVC
Color: Orange
Length: 20 ft
Volts AC: 600
Width: 1/2 in
Color: Orange
Volts AC: 600
Material: Vinyl, PVC
Length: 20 ft