18 AWG TFFN, Orange, 500'

Item #: 0062534

Cat #: 18TFFNSTRORAX500

UPC: 980100226459

$ 0.15 FT
Company wide:
53,000 in stock
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange, 500 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange, 500 ft. Spool.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100226459, 18TFFNSTRORAX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Color: Orange
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded