16 AWG TFFN, Orange, 500'

Item #: 0062511

Cat #: 16TFFNSTRORAX500

UPC: 980100227456

$ 0.20 FT
Company wide:
94,500 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange, 500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange, 500 ft. Spool.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100227456, 16TFFNSTRORAX500

Specifications

Length: 500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Color: Orange
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded