Concept Single-Door Enclosure, 48.00x36.00x8.00, Gray, Steel

Item #: 0049064

Cat #: CSD48368

UPC: 783510294359

$ 1549.23 EA
Company wide:
0 in stock
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD48368 item measures 48.00x36.00x8.00 inches with a material of Steel colored Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD48368 item measures 48.00x36.00x8.00 inches with a material of Steel colored Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294359, CSD48368, HOFCSD48368

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Mounting: Surface
Color: Gray
Height: 48 in
Width: 36 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Height: 48 in
Material: Steel
Depth: 8 in
Color: Gray
Width: 36 in