2 AWG-600 MCM Aluminum Solderless Lug

Item #: 0029256

Cat #: PB2-600

UPC: 783669195255

$ 156.54 EA
Company wide:
24 in stock
Documents & Guides
Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 2 Ports, 2 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 2 Ports, 2 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA

Ilsco's aluminum panelboard lugs are suitable for use with either copper or aluminum conductors, provides low contact resistance, provides ease of installation, ensures reliability for copper or aluminum conductors, and saves space and reduces installation time.

Also known as: 783669195255, PB2-600, ILSPB2600, PIGGY BACK LUG, Double lug, servit post

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • Stacked design saves space and reduces installation time

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2 - 350
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2 - 350
Material: Aluminum
Stud Size: 3/8 in