Wall Mount Enclosure, NEMA 3R, Hinged Cover, 24" x 24" x 8"
Item #: 0027135
Cat #: A24R248HCR
UPC: 783510387808
$ 711.27 EA
Company wide:
23
in stock
Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 24" x 24" x 8", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 24" x 24" x 8", Material/Finish: Galvanized Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510387808, A24R248HCR, HOFA24R248HCR
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- 16-gauge plated steel continuous hinge has stainless steel pin
- Cover fastened securely with captive plated steel screws
- Collar studs provided for mounting optional panels
- Hasp and staple provided for padlocking
- No gasketing or knockouts
- Enclosures are finished with paint over plated surfaces
Specifications
| Width: | 24 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Height: | 24 in |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Width: | 24 in |
| Mounting: | Surface |
| Color: | Gray |
| Special Program: | Hoffman On Demand |
| Depth: | 8 in |
| Height: | 24 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |