Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 8", Painted, KOs

Item #: 0027133

Cat #: A24R248

UPC: 783510389802

$ 593.40 EA
Company wide:
68 in stock
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 24" x 24" x 8", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 24" x 24" x 8", Material/Finish: Galvanized Steel/Gray

Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.

Also known as: 783510389802, A24R248, HOFA24R248

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Width: 24 in
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand
Number of Knockouts: 9
Depth: 8 in
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes