Door Stop Kit, "B" Dimension: 16", NEMA 4/12, Steel/Zinc
Item #: 0026587
Cat #: ADSTOPK
UPC: 783510256005
$ 235.47 EA
Company wide:
0
in stock
Documents & Guides
Door Stop Kit, For Use With Type 12 Enclosures, Steel/Zinc Finish.
Overview
Door Stop Kit, For Use With Type 12 Enclosures, Steel/Zinc Finish.
The nVent HOFFMAN® door stop kit is designed for use on most standard nVent HOFFMAN Type 4 and 12 enclosures to secure the door in the open position. Door stop kit can be mounted at the top or bottom of the door opening after drilling two small holes in the body of the enclosure and two small holes in the door. The angle of the door is easily adjusted by means of a wing connector, and the stop arm slides neatly out of the way when the door is closed.
Also known as: 783510256005, ADSTOPK, HOFADSTOPK
Features & Benefits
- Can be mounted at the top or bottom of the door opening
- The angle of the door is easily adjusted by means of a wingnut
- The stop arm slides neatly out of the way when the door is closed
- Maintains UL/CSA Type 4, 4X, and 12 if properly installed in HOFFMAN enclosures
- Stainless steel mounting screws and nylon washers are included
Specifications
| Material: | Steel |
| Finish: | Plated |
| Weight: | 1.100 lb |
| Material: | Steel |
| Weight: | 1.100 lb |
| Finish: | Plated |