To Our Valued Customers: COVID-19 Update

Onix System USA

Sort by:
Show:
618 Products
Male 2.1mm DC Connector to Screw Down Terminal Block. Typically used on camera end to provide power connection.
1/3" CMOS, WDR, ICR, 0.02lux, 2688x1520, 20fps, 4mm, IP67, DC12V & PoE, WDR, 3D DNR, BLC, IR Range 100ft.
CCTV Mini Balun, Screw Terminal to BNC Balun, Distance: TVI 660 Feet, HD-TVI UTP
$5.45 EA
Price good while supplies last
Usually ships in 2-4 days
Co Wide: 2
in Cart
IP Network Camera, 4 Megapixel HD Video, Resolution: 2688 x 1520 Up to 100 Ft IR Range, 32 Kbps - 16 Mbps Bit Rate
Ultra HD 4K Network Video Recorder, 8 Channel IP, 80Mbps Bit Rate Input Max, 2 SATA Interfaces, 8 Independent PoE Network Interfaces, 380 1U Case, Alarm I/O 1 Terabyte Hard Drive
Wall Mount Power Supply, Dimensions: 10.2" x 10.5" x 3.75", (18) Rated Fuse Protected Outputs 2.3 Amp, Configuration: 12VDC @ 12A, Input: 115VAC.
Metal Wall Mount for Model Numbers - IPD2MIR-T28, IPD4MIR-T28 & IPD8MEXIR28
1/3" CMOS, ICR, 0.01lux, 1920x1080 30fps, 4mm lens, IP66, DC12V & PoE, DWDR, 3D DNR, BLC, IR Range 100ft.
$70.00 EA
Price good while supplies last
Co Wide: 13
in Cart
Wall Mount Power Supply, Dimensions: 9.75" x 8" x 3.75", (4) Rated Fuse Protected Outputs, Configuration: 12VDC @ 5A, Input: 115VAC.
HD TVI IR Bullet Camera, High Sensitivity, 2.1 Megapixel, 1/3" CCD, Resolution: 1920(H) x 1080(V), Min. Illumination: 0.1 Lux with AGC On, 0.0 Lux with IR On, IR 65ft, Lens: 2.8mm,...
Ip Network Camera 2 Megapixel Recording, Lens: 4mm. 99ft IR Range IP66 Outdoor Rated ONVIF Compliant PoE. See Spec Sheet For More Details
$137.35 EA
Price good while supplies last
Co Wide: 7
in Cart
1/3" CMOS, ICR, 0.01lux, 1920x1080 30fps, 2.8mm lens, IP66, DC12V & PoE, DWDR, 3D DNR, BLC, IR Range 100ft.
$69.85 EA
Price good while supplies last
Co Wide: 3
in Cart
16 Channel Network Video Recorder 16 Built-In Poe Ports Plug-N-Play
Color HD-TVI Dome Camera, 2 Megapixel, 1/2" CCD, Resolution: 1920(H) x 1080(V), Min. Illumination: 0.01 Lux, 0 Lux (IR On, 60'), Lens: 2.8mm, Power: 12VDC. Power Draw: 3 watts. Ou...
$56.10 EA
Price good while supplies last
Co Wide: 16
in Cart
Fixed Lens Mini Bullet IP Network Camera, Up to 2 Megapixel (1920 × 1080) Resolution, Approx. 100ft. IR Range, Auto Switch Day/Night Mode, Built-in Micro SD Card Slot Up To 128GB, ...