To Our Valued Customers: COVID-19 Update

Erico Eriflex

Sort by:
Show:
1,159 Products
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 16 AWG - 4 AWG, Load Side: (4) 16 AWG - 4 AWG, 600V, 85 Amps per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps...
Grounding/Bonding Braid, 120 Amp, Length: 11.81 Inch, Material: Tinned Copper
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 3/0 AWG - 400 MCM, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 335 Amp U...
Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (1) 8 AWG - 1/0 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Discontinued
Usually ships in 2-4 days
Co Wide: 4
in Cart
Stand-off Insulator, 600V, Height: 1-1/2”, Hex Width: 2", Thread Diameter: 3/8", Thread Depth: 3/8", Working Range: -40°F to 266°F, Color: Black.
Metallic Braid, 20 Inch Length, 120 Amp Intensity, Material/Finish: Copper/Tinned
$9.81 EA
Usually ships in 2-4 days
Co Wide: 16
in Cart
Earth Braid with Round Braids & Crimped Lugs, Tinned Electrolytic Copper, Length: 150 mm, Section: 6 mm, Diameter: 6 mm, Working Range up to 105°C.
Item # 0765209
Spacer Clamp, Height: 2.08", Length: 1.49", Screw Hole Diameter: 0.27" (7mm). For use with Flexibar with width no more than 32 mm.
Stand-off Insulator, 600V, Height: 1”, Hex Width: 1-1/8", Thread Diameter: 1/4", Thread Depth: 5/16", Working Range: -40°F to 266°F, Color: Black.
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 150 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Type

 

Gauge

 

Amps

 

Material

 

Length

 

Conductors

 

Color

 

Diameter

 

Poles

 

Mounting

 

Info & Services

Catalogs