Item#: 4365
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following Compact, Linear, U-Bent & Circline Fluorescent Lamp Types: (1-2) 17 - 40W, 2’ - 4’, T8, T9, T10 or T12 fluorescent lamps, (1) 4-pin, 2G11, 18 - 55W long compacts, (1) 4-pin, G24q/Gx24q, 13 - 42W CFL, (1) T5/T5HO, BiPin or Circline, 14 - 55W, (1) 4-pin, GR10q, 16 - 55W 2D or (1) Philips LED T8 InstantFit, BiPin, 8.5 - 16.5W. (designated by new Silver can).
| |
Item#: 679117
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. The B94CGU can be used with one 13 - 42 W (4-pin) twin, quad or triple twin-tube compact. It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts
| |
Item#: 98090
LED Emergency Driver - Input Voltage: 120-277V AC. Operates an LED Load of up to 10W at nominal battery voltage for a minimum of 90 minutes. UL RECOGNIZED Factory Installation * (Indoor and Damp) Output Class 2 Compliant **BSL310 is field installable when used with the Philips EvoKit LED Retrofit Luminaire and installed by Licensed Electrician** See pg. 6 of Wiring Diagram .pdf **
| |
Item#: 171894
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 350-450 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-40W, 2-4 ft T8, T10, T12 or 4-Pin Long Compact.
| |
Item#: 447525
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 390-700 Lumen Linear Fluorescent Lamp Types: (1) 14-55W, 2-8 ft Standard or HO, T5 or T8 lamps.
| |
Item#: 340939
Electronic Emergency Ballast with Backup Battery, Charger and Redi-Test (Auto-Code Compliance Testing), Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-215W, 2-8 ft or (2) 17-40W 2-4 ft T8, T9, T10 or T12 lamps or (1) 18-55W or (2) 18-39W, 4-Pin Long Compact.
| |
Item#: 488542
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 600-1325 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-40W, 2-4 ft T5, T8, T10, T12, 4-Pin (2G11) or (1) Philips InstantFit LED T8 4' lamp
| |
Item#: 157737
LED Emergency Driver - Input Voltage: 120-277V AC. MEtal Case with Conduit. Operates an LED Load of up to 10W at nominal battery voltage for a minimum of 90 minutes. UL RECOGNIZED Factory Installation * (Indoor and Damp) Output Class 2 Compliant **BSL310 is field installable when used with the Philips EvoKit LED Retrofit Luminaire and installed by Licensed Electrician** See pg. 6 of Wiring Diagram .pdf **
| |
Item#: 1275838
Emergency ballast for Fluorescent and Type A TLED lamps. Input Voltage: 120/277V, 90 Minute Illumination Time up to 1400 lumens, 24 Hr Recharge. For use with the following Compact, Linear, U-Bent & Circline Fluorescent Lamp Types: (1-2) 17 - 40W, 2’ - 4’, T8, T9, T10 or T12 fluorescent lamps, (1) 4-pin, 2G11, 18 - 55W long compacts, (1) 4-pin, G24q/Gx24q, 13 - 42W CFL, (1) T5/T5HO, BiPin or Circline, 14 - 55W, (1) 4-pin, GR10q, 16 - 55W 2D and Compatible with 7 - 16.5W Type A TLED lamps (including LED T8 InstantFit). Meets CEC Title 20 efficiency standards. Includes 2W-ITS (2-wire Illuminated Test Switch).
| |
Item#: 191001
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 500-600 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-40W, 2-4 ft T8, T10, T12 or 4-Pin Long Compact.
| |
Item#: 129032
BOD BSL17C-C2 TYPE1 OPTION 6
Call for Price
Co Wide: 0
| |
Item#: 894329
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. The B94CU can be used with one 13 - 42 W (4-pin) twin, quad or triple twin-tube compact. It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts
| |
Item#: 877339
Emergency Backup Inverter, Fluorescent/LED, 120/277 Volt, 90 Minute Illumination Time
| |
Item#: 698737
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17 - 215 W (2’ - 8’) T8, T9, T10 or T12 fluorescent lamps and (4-pin) long compacts. One- or two-lamp operation may be selected
| |
Item#: 791525
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 600-1325 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 14-54W T5/HO 2-4 ft, (1) 14-28W T5 2-4 ft, (1) 44W T8/HO 4 ft, (1) 44-55W T8/HO 4-5 ft, (1) 17-40W T8 2-5 ft, (1) 36-55W Long Compact 4-Pin or (1) Philips InstantFit LED 4' T8 Lamp.
| | | |