To Our Valued Customers: COVID-19 Update

Blue Diamond Pumps

Sort by:
Show:
25 Products
Item#: 1297266
MircoBlue Is A Silent Running Pump That Can Be Mounted In Any Orientation. Operates Wet And Dry Continuously. Thermistor Level Sensing Technology. Max Flow: 1.3 g/hr, Max Head: 16 ft, Max Suction Lift: 6 ft. Includes Reservoir Sensor.
Item#: 1297260
The MaxiBlue Is Designed For High Humidity Environments. It Can Be Mounted In Any Orientation. Max Flow: 3.7 g/hr, Max Head: 23 ft, Max Suction Lift: 16.5 ft. Includes Reservoir Sensor
Item#: 1297278
The Fascia Kit Is Compatible With The MicroBlue Condensate Pump. H x L x W: 130mm x 260mm x 50mm. Pump Not Included.
Item#: 1297258
The MaxiBlue Is Designed For High Humidity Environments. It Can Be Mounted In Any Orientation. Max Flow: 3.7 g/hr, Max Head: 23 ft, Max Suction Lift: 16.5 ft. Includes DrainStik Sensor.
Item#: 1297265
MegaBlue Is A Silent Running Pump That Can Be Mounted In Any Orientation Up To 23ft Away From The AC Unit. Operates Wet And Dry Continuously. Max Flow: 13.2 g/hr, Max Head: 66.5 ft, Max Suction Lift: 23 ft. Includes Temperature Sensor.
Item#: 1297264
MegaBlue Is A Silent Running Pump That Can Be Mounted In Any Orientation Up To 23ft Away From The AC Unit. Operates Wet And Dry Continuously. Max Flow: 13.2 g/hr, Max Head: 66.5 ft, Max Suction Lift: 23 ft. Includes DrainStik Sensor.
Item#: 1297272
BDP S12-004 DRAINSTIK
Item#: 1297257
The MaxiBlue Is Designed For High Humidity Environments. It Can Be Mounted In Any Orientation. Max Flow: 3.7 g/hr, Max Head: 23 ft, Max Suction Lift: 16.5 ft. Includes Reservoir Sensor.
Item#: 1297268
BDP P02-048 CR PLUG
Item#: 1297275
Black Rigid Stepped Adapter. Connects BlueDiamond Pump And Suction Line Together. OD Steps: 0.31", 0.51", 0.74", 0.98", 1.25", 1.49".
Item#: 1297256
BDP X87-512 MINIBLUE & TEMP
Item#: 1297267
The MultiTank Is Compatible With The MegaBlue And MaxiBlue Pumps. Includes An Energy Efficient Solid State Level Sensor. 49.9 Ounce Capacity.
Item#: 1297269
BDP C13-103 16FT SENSOR EXT
Item#: 1297276
Blue Flexible Stepped Adapter. Connects BlueDiamond Pump And Suction Line Together. OD Steps: 0.31", 0.51", 0.74", 0.98", 1.25", 1.49".
Item#: 1297274
BDP C21-008 MEGABLUE RESERV