To Our Valued Customers: COVID-19 Update

Blue Diamond Pumps

Sort by:
Show:
25 Products
MircoBlue Is A Silent Running Pump That Can Be Mounted In Any Orientation. Operates Wet And Dry Continuously. Thermistor Level Sensing Technology. Max Flow: 1.3 g/hr, Max Head: 16 ...
The MaxiBlue Is Designed For High Humidity Environments. It Can Be Mounted In Any Orientation. Max Flow: 3.7 g/hr, Max Head: 23 ft, Max Suction Lift: 16.5 ft. Includes Reservoir Se...
The MaxiBlue Is Designed For High Humidity Environments. It Can Be Mounted In Any Orientation. Max Flow: 3.7 g/hr, Max Head: 23 ft, Max Suction Lift: 16.5 ft. Includes DrainStik Se...
MegaBlue Is A Silent Running Pump That Can Be Mounted In Any Orientation Up To 23ft Away From The AC Unit. Operates Wet And Dry Continuously. Max Flow: 13.2 g/hr, Max Head: 66.5 ft...
MegaBlue Is A Silent Running Pump That Can Be Mounted In Any Orientation Up To 23ft Away From The AC Unit. Operates Wet And Dry Continuously. Max Flow: 13.2 g/hr, Max Head: 66.5 ft...
BDP P02-048 CR PLUG
Black Rigid Stepped Adapter. Connects BlueDiamond Pump And Suction Line Together. OD Steps: 0.31", 0.51", 0.74", 0.98", 1.25", 1.49".
BDP S12-004 DRAINSTIK
The MaxiBlue Is Designed For High Humidity Environments. It Can Be Mounted In Any Orientation. Max Flow: 3.7 g/hr, Max Head: 23 ft, Max Suction Lift: 16.5 ft. Includes Reservoir Se...
BDP X87-512 MINIBLUE & TEMP
The MultiTank Is Compatible With The MegaBlue And MaxiBlue Pumps. Includes An Energy Efficient Solid State Level Sensor. 49.9 Ounce Capacity.
BDP C13-103 16FT SENSOR EXT
Blue Flexible Stepped Adapter. Connects BlueDiamond Pump And Suction Line Together. OD Steps: 0.31", 0.51", 0.74", 0.98", 1.25", 1.49".
BDP C21-008 MEGABLUE RESERV
BDP T18-007 ELBOW & DUCT KIT