Industrial

Sort by:
Show:
53 Products
Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, M...
Snap-On End Section. Type: FEM8S. Color: Gray. Thickness: 1,5 mm. Used with Terminal Block Type: M 4/8.SF, M 4/8.SN and M 4/8..
Snap-On End Section. Type: FEM6D. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: MA 2,5/5.D, M 4/6.D, M 4/6.D2.H, M 1,5/6.D2.HH and M 4/6.D2.M.
Snap-On End Section. Type: ES4. Color: Gray. Thickness: 2.2mm.
Snap-On End Section. Type: FEM13U. Color: Black. Thickness: 1,5 mm. Used with Terminal Block Type: ML 10/13.SF, ML 10/13.SN and MU 10/13.SF.
Snap-On End Section. Type: FED8D2S. Color: Gray. Thickness: 1,5 mm. Used with Terminal Block Type: D 4/8.D2.SF.
Snap-On End Section. Type: FEM4A. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 4/6.4A and M 4/6.SNBT.4A.
Snap-On Separator End Section for Blocks / Separators. Type: SCF6. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: MA 2,5/5, MA 2,5/5 VO, M 4/6 except D & G, M 4/6H, M...
End Section, Type: FEM 62, Color: Gray, Used with Terminal Block Type; M4/6.SNB.
Snap-On End Section. Type: FEM6. Color: White. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, ...
Discontinued
Usually ships in 2-4 days
Co Wide: 19
in Cart
Snap-On Separator End Section for Blocks / Separators. Type: SCF6.D. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: M 4/6.D. Only ***Allows marking, by the user, on t...
Snap-On End Section. Type: FEMT1. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 6/8.STP.
Snap-On End Section. Type: FED3E. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: D 2,5/6.D.
Snap-On End Section. Type: FEM6. Color: Blue. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, M...
Discontinued
Co Wide: 2
in Cart
End Section, Type: FEM 4AP, Color: Green, Used with Terminal Block Type; M 4/6.4A.P V0.
Call for Price
Usually ships in 2-4 days
Co Wide: 305