Industrial

Sort by:
Show:
142 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 600 MCM - 1250 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.00" - 3.00", Relaxed Tube Length...
Item # 0029367
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 5/8". Suitable for use with either Copper or Aluminum Conductor.
Copper Compression Lug, Conductor Size: 750 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.
Item # 0297551
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 250 MCM - 750 MCM, Abrasion and Chemical Re...
$124.82 EA
Usually ships in 2-4 days
Co Wide: 11
in Cart
Aluminum Compression Lug, Wire Size: 750 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Wire Diameter: .999". Dual Rated for Aluminum or Copper Conductors.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Item # 0048437
Terminal Plug, Aluminum, Conductor Size: 750 MCM, Conductor Diameter: .998". For use in Terminating Copper or Aluminum Wire.
Item # 0029094
Mfr: Ilsco
Terminal Plug, Aluminum, Conductor Size: 750 MCM, Conductor Diameter: .998". For use in Terminating Copper or Aluminum Wire.
Aluminum Compression Lug, Conductor Size: 700/450 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Aluminum or Copper Conductors.
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 250 MCM - 750 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for us...
Item # 0140988
Mfr: Ilsco
Aluminum Compression Sleeve, Wire Size: 700/750 MCM, Wire Diameter: 1.030". Dual Rated for Aluminum or Copper Conductors.
Item # 0708278
Mfr: Ilsco
Split Bolt Connector, Copper Alloy-Bodied, Type SK, Conductor Range: 750 MCM - 600 MCM. For use with Copper to Copper.
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Gauge

 

Type

 

Material

 

Conductors

 

Diameter

 

Color

 

Mounting

 

VoltsAC

 

Length

 

Jacket