Industrial

Sort by:
Show:
88 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 600 MCM - 1250 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.00" - 3.00", Relaxed Tube Length...
Item # 0029367
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 5/8". Suitable for use with either Copper or Aluminum Conductor.
Item # 0297551
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 250 MCM - 750 MCM, Abrasion and Chemical Re...
$124.82 EA
Usually ships in 2-4 days
Co Wide: 11
in Cart
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Aluminum Compression Lug, Conductor Size: 700/450 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Aluminum or Copper Conductors.
Item # 0140988
Mfr: Ilsco
Aluminum Compression Sleeve, Wire Size: 700/750 MCM, Wire Diameter: 1.030". Dual Rated for Aluminum or Copper Conductors.
Item # 0708278
Mfr: Ilsco
Split Bolt Connector, Copper Alloy-Bodied, Type SK, Conductor Range: 750 MCM - 600 MCM. For use with Copper to Copper.
Item # 0697086
Mfr: Ilsco
Multi-Tap Connector, 2 Port, In Line, 250 MCM - 750 MCM, AL/CU, Black, Dual Rated, Cold temperature rated to -45°C, UV Rated, Chemical Resistant.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: L2A, 2-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Item # 0481974
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 1/0 AWG - 750 MCM, Type: PB, 2-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductors.
Item # 0048319
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 21/32". Suitable for use with either Copper or Aluminum Conductor.
Item # 0048404
Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 250 MCM - 750 MCM, Conductor Diameter: .563 - .999". For use with Copper to Copper. ***For use with Aluminum Co...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Gauge

 

Type

 

Material

 

Conductors

 

Diameter

 

Mounting

 

VoltsAC

 

Color

 

Length