Industrial

Sort by:
Show:
636 Products
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.
Item # 0029356
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 5/16". Suitable for use with either Copper or Aluminum Conductor.
Item # 0264029
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 6 AWG - 250 MCM, Abrasion and Chemical Resi...
Item # 0264026
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 6 AWG - 3/0 AWG, Abrasion and Chemical Resi...
Item # 0029341
Mfr: Ilsco
Aluminum Splicer-Reducer, Conductor Range: 6 AWG - 250 MCM, Type: SPA. Suitable for use with either Copper or Aluminum Conductor.
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft Reel.
Item # 0029131
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: AU, 2-Conductor, 1-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 4...
Item # 0708300
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 4 AWG - 4/0 AWG, Tap Conductor Range: 14 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 75 Amp, Aluminum Current Rating: 60...
Item # 0048312
Aluminum Solderless Lug, Conductor Range: 6 AWG- 250 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 21/64". Suitable for use with either Copper or Aluminum Conductor.
Item # 0029358
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.
Item # 0286639
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion an...
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use ...
Item # 0063376
Mfr: 3M
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use ...
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Gauge

 

Type

 
More...

Conductors

 

Material

 

Color

 

VoltsAC

 

Mounting

 

Diameter

 

Length

 

Amps