Industrial

Sort by:
Show:
29 Products
Compression Lug, 1-Hole, 300 MCM, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Use At Voltages Up To 35Kv.
Crimp Lug, 2-Hole, 400 MCM, 1/2 Inch Stud, Copper, BLU Lugs Are Suitable For Use At Voltages Up To 35Kv.
Compression Lug, Flanged, Diesel Locomotive Cable Range 535 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Compression Lug, 2-Hole, 2/0 AWG, 1/2 Inch Stud, Copper, BLU Lugs Are Suitable For Use At Voltages Up To 35Kv.
Compression Lug, 2-Hole, Telecommunications Type, 350 MCM, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Compression Lug, Flanged, Diesel Locomotive Cable Range 535 MCM, 2-Hole Stud 5/8 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Compression Lug, 2-Hole, Telecommunications Type, 500 MCM, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Compression Lug, 1-Hole, 3/0 AWG, 1/4 Inch Stud, Copper, BLU Lugs Are Suitable For Use At Voltages Up To 35Kv.
Compression Lug, 1-Hole, 300 MCM, 5/8 Inch Stud, Copper, BLU Lugs Are Suitable For Use At Voltages Up To 35Kv.
Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, #10 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Compression Lug, 2-Hole, Telecommunications Type, 4 AWG, 1/4 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Compression Lug, 1-Hole, 250 MCM, 5/16 Inch Stud, Copper, BLU Lugs Are Suitable For Use At Voltages Up To 35Kv.
Compression Lug, 1-Hole, 250 MCM, 1/4 Inch Stud, Copper, BLU Lugs Are Suitable For Use At Voltages Up To 35Kv.
Compression Lug, 1-Hole, 4/0 AWG, 1/4 Inch Stud, Copper, BLU Lugs Are Suitable For Use At Voltages Up To 35Kv.
Compression Lug, 2-Hole, Telecommunications Type, 3/0 AWG, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.