Industrial

Sort by:
Show:
36 Products
Compression Lug, 2-Hole, Telecommunications Type, 4 AWG, 1/4 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.
Compression Lug, Flanged, Diesel Locomotive Cable Range 777 MCM, 2-Hole Stud 5/8 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Compression Lug, 2-Hole, Telecommunications Type, 2 AWG, 1/4 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.
Compression Lug, Flanged, Diesel Locomotive Cable Range 535 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Compression Lug, 1-Hole, Long Barrel, 3 AWG, 5/16 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.
Compression Lug, Flanged, Diesel Locomotive Cable Range 535 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Compression Lug, Flanged, Diesel Locomotive Cable Range 262 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Compression Lug, Flanged, Diesel Locomotive Cable Range 444 MCM, 2-Hole Stud 5/8 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Compression Lug, 1-Hole, Long Barrel, 400 MCM, 1/2 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.
Compression Lug, Flanged, Diesel Locomotive Cable Range 777 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Compression Lug, Flanged, Diesel Locomotive Cable Range 4/0 AWG, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Compression Lug, 2-Hole, Telecommunications Type, 2 AWG, 3/8 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.
Compression Lug, Flanged, Diesel Locomotive Cable Range 1 AWG, 2-Hole Stud 5/16 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Compression Lug, Flanged, Diesel Locomotive Cable Range 2/0 AWG, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Compression Lug, Flanged, Diesel Locomotive Cable Range 313 MCM, 2-Hole Stud 5/8 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.