Industrial

Sort by:
Show:
114 Products
Item # 0731530
Mfr: Eaton
8 Blade Socket, 16 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).
Item # 0731864
Mfr: Eaton
Din Rail Mount Timing Relay. 250V Rated, SPDT, 16 Amp, 12-240V AC/DC Coil, Range: 0.1 Seconds - 10 Days divided into 10 ranges. 10 Timing Functions, On Delay, Repeat Cycle On, On a...
Item # 0668451
Mfr: Eaton
8 Pin Octal Base Socket, 16 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).
Item # 0789671
Mfr: ABB
Non-Fused Disconnect Switch. 16 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 6.35" x 3.94" x 4.55". Integral Lug Kit Included.
Item # 0635589
Mfr: Eaton
16 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 10.0 - 16.0.
Item # 0881399
Mfr: ABB
10.00 - 16.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
Item # 0142842
Mfr: Eaton
General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test B...
Item # 0784800
Mfr: ABB
Non-Fused Disconnect Switch. 16 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.
Item # 0379930
Mfr: Eaton
Latching Style Relay, 300V Rated, 16 Amp, DPDT, 120V AC Coil, Terminal Style: 11-Pin Octal, Plug-In.
Item # 0640915
Mfr: Eaton
10.0 - 16.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.
Item # 0564945
Mfr: ABB
10.00 - 16.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS116. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
Item # 0896853
Mfr: ABB
13.0 - 16.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with AF Series, AF9 - AF38 Frame Contactors.
Item # 0731844
Mfr: Eaton
14 Blade Socket, 16 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).
Item # 0637960
Mfr: Eaton
16 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 10.0 - 16.0.
Item # 0784798
Mfr: ABB
Non-Fused Disconnect Switch. 16 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Type

 

Amps

 

Mounting

 

Poles

 

Family/Series

VoltsAC

 

Control Volts AC

Base

 

Phase

 

Control Volts DC