Erico Cadweld Industrial

Sort by:
Show:
10 Products
5' Driver Body with Insert for up to 3/4" Ground Rods, Weight: 23 lbs
Conductor size #14 Sol - #4 Str. Set screw hardware made of 304 stainless steel. Lay-in features allows for easy positioning.
Copper Two-Hole Lug - Straight Long Barrel - max 35KV, 700 kcmil Wire, 3/8" Bolt Size, Tin Plated
Plate,cu,ground,20awg, 12in X 24in,w/ C532 Conn
Copper Compression Lug, Conductor Size: 700 MCM, 1-Hole Stud, Long Barrel, Tinned, Sud Diameter: 1/2''.
Call for Price
Call for Availability
Co Wide: 0
in Cart
Copper Compression Lug, Conductor Size: 700 MCM, 2-Hole Stud, Long Barrel, Tinned, Sud Diameter: 1/2''.
Copper Compression Lug, Conductor Size: 477 MCM, 1-Hole Stud, Long Barrel, Tinned, Sud Diameter: 5/8''.
2 Hole Offset Lug, Nema, 4.5" X 1" X 0.125", 0.563" Hole
$9.60 EA
Usually ships in 2-4 days
Co Wide: 2